You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - WIREMOLD #5782A

Fitting, Threaded Female Connector; 3/4 in; Steel; Galvanized

SKU # 78677608723 Manufacturer Series: 500, 700
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Connector, Threaded Female, 3/4 in
Material: Steel
Finish: Galvanized

Additional Info: Connects Raceway to Threaded Conduit or Threaded Connector