(0)

LEGRAND - WIREMOLD #2415M-FW

Tee, Steel, Fog White

SKU: 78677613234
Manufacturer Series: 2400
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fitting Type: Tee
Material: Steel
Finish: Fog White
Description
Raceway Fittings: Fitting Type - Tee; Material - Steel; Finish - Fog White; Manufacturer Series - 2400