(0)

PANDUIT #SD3EMI

PanelMax EMI Noise Shield Kit, Galvannealed Steel, Zinc Plated

SKU: 07498329117
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fitting Type: Metal Divider Wall
Material: Galvannealed Steel
Finish: Zinc-plated
Description
Reduces EMI/RFI noise between sensitive and noisy wiring for up to 20 db reduction in noise, or 90 percent NVR (equivalent to 6 in. of air spacing); innovative design installs easily within Panduit wiring duct or when mounted separately, delivering greater design flexibility to satisfy a wide range of applications. Segmented design to be able to cut to shorter sections. Horizontal cable tie slots to allow wire bundling with the use of cable ties to optimize cable management.
Additional Info: Size: 2.88 in. H x 0.96 in. W x 2.88 in. L, Slot Width: 0.30 in.