(0)

PANDUIT #OCF5IW-E

Elbow, External 90º Off White PVC

SKU: 07498326263
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Specifications
Fitting Type: Elbow, External 90 deg
Material: PVC
Finish: Off White
Manufacturer Series: LD5
Description
Fittings: Fitting Type - Elbow, External 90º; Material - PVC; Finish - Off White; Additional Information - Low Voltage Fitting; Manufacturer Series - LD5
Additional Info: Low Voltage Fitting