Elbow, Flat 90º Off White PVC

SKU: 07498326271
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Fitting Type: Elbow, Flat 90 deg
Material: PVC
Finish: Off White
Manufacturer Series: LD10
Fittings: Fitting Type - Elbow, Flat 90º; Material - PVC; Finish - Off White; Additional Information - Low Voltage Fitting; Manufacturer Series - LD10
Additional Info: Low Voltage Fitting