Menu Search

PANDUIT #ICF3IW-E

Elbow, Internal 90º Off White PVC

SKU: 07498326255
Manufacturer Series: LD3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fitting Type: Elbow, Internal 90 deg
Material: PVC
Finish: Off White
Description
Fittings: Fitting Type - Elbow, Internal 90º; Material - PVC; Finish - Off White; Additional Information - Low Voltage Fitting; Manufacturer Series - LD3
Additional Info: Low Voltage Fitting