Menu Search

PANDUIT #DCF3IW-X

Entrance End, Drop Ceiling Off White PVC

SKU: 07498326242
Manufacturer Series: LD3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fitting Type: Entrance End, Drop Ceiling
Material: PVC
Finish: Off White
Description
Fittings: Fitting Type - Entrance End, Drop Ceiling; Material - PVC; Finish - Off White; Additional Information - Low Voltage Fitting; Manufacturer Series - LD3
Additional Info: Low Voltage Fitting