Menu Search

PANDUIT #T70EEIW

Entrance End, Straight Off White PVC

SKU: 07498363112
Manufacturer Series: T-70
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fitting Type: Entrance End, Straight
Material: PVC
Finish: Off White
Description
Fittings: Fitting Type - Entrance End, Straight; Material - PVC; Finish - Off White; Additional Information - Knockouts, 1/2" thru 1-1/4" on Bottom and End; Manufacturer Series - T-70
Additional Info: Knockouts, 1/2" thru 1-1/4" on Bottom & End