Menu Search

PANDUIT #LMD3IW-Q

Mounting Strap, 2-Hole Off White PVC

SKU: 07498364380
Manufacturer Series: LDS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fitting Type: Mounting Strap, 2-Hole
Material: PVC
Finish: Off White
Description
Raceway Fittings: Fitting Type - Mounting Strap, 2-Hole; Material - PVC; Finish - Off White; Additional Information - For use with LDS3 Raceway; Manufacturer Series - LDS
Additional Info: For use with LDS3 Raceway