(0)

PANDUIT #TFC5WH-X

Tee White PVC

SKU: 07498355644
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fitting Type: Tee
Material: PVC
Finish: White
Manufacturer Series: LD5, LDPH5, LDS5
Description
Raceway Fittings: Fitting Type - Tee; Material - PVC; Finish - White; Additional Information - Low Voltage Fitting. TIA/EIA Compliant Bend Radius; Manufacturer Series - LD5, LDPH5, LDS5
Additional Info: Low Voltage Fitting. TIA/EIA Compliant Bend Radius