Menu Search
LEGRAND - WIREMOLD #V5751

Adapter, Device Extension, 1 Gang; LxWxD: 4.62 x 2.87 x 0.93 in.

SKU # 78677607059 Manufacturer Series: 500, 700
Box Type: Device Extension Open Base, 1G
Material: Steel
Length: 4.62 in.
Width: 2.87 in.
Depth: 0.93 in.
Finish: Ivory