Menu Search
LEGRAND - WIREMOLD #5751WH

Box, Device Extension, 1 Gang; LxWxD: 4.62 x 2.87 x 0.93 in.

SKU # 78677656302 Manufacturer Series: 500, 700
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Device Extension Open Base, 1G
Material: Steel
Length: 4.62 in.
Width: 2.87 in.
Depth: 0.93 in.
Finish: White