Menu Search
LEGRAND - WIREMOLD #V5737

Box, Round Extension Open Base; LxWxD: 4.75 x 4.75 x 1 in.; Ivory

SKU # 78677607040 Manufacturer Series: 500, 700
Box Type: Round Extension Open Base
Material: Steel
Length: 4.75 in.
Width: 4.75 in.
Depth: 1 in.
Finish: Ivory