Menu Search
LEGRAND - WIREMOLD #2642D

Box, Round Junction; LxWxD: 5 x 5 x 1 in.; Galvanized

SKU # 78677608481 Manufacturer Series: 1500
Box Type: Round Junction
Material: Steel
Length: 5 in.
Width: 5 in.
Depth: 1 in.
Finish: Galvanized

Additional Info: Cover has 1/2" KO, Base has 1/2" & 3/4" Concentric KOs. Includes (2) 1500WC clips