Menu Search
LEGRAND - WIREMOLD #C1546B

Device Outlet, 1 Gang Duplex Recept; LxWxD: 5.06 x 3.06 x 1.31 in.

SKU # 78677604865 Manufacturer Series: 1500, 2600
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Device Outlet, 1G Duplex Recept Outlet
Material: Steel
Length: 5.06 in.
Width: 3.06 in.
Depth: 1.31 in.
Finish: Galvanized

Additional Info: Twistouts each side. Base has 1/2" & 3/4" Concentric KO's. Includes (2) 1500WC clips