Menu Search
LEGRAND - WIREMOLD #VC5741

Device Outlet, 1 Gang; Steel; Ivory; LxWxD: 4.62 x 2.81 x 1.37 in.

SKU # 78677604845 Manufacturer Series: 500, 700
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Device Outlet, 1G
Material: Steel
Length: 4.62 in.
Width: 2.81 in.
Depth: 1.37 in.
Finish: Ivory

Additional Info: Raceway twistouts on ends