Menu Search

LEGRAND - WIREMOLD #VC5744

Device Outlet, 1G Ivory Steel

SKU: 78677604876
Manufacturer Series: 500, 700
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Box Type: Device Outlet, 1G
Material: Steel
Length: 4.62 in.
Width: 2.87 in.
Depth: 2.75 in.
Finish: Ivory
Description
Raceway Outlet Boxes: Box Type - Device Outlet, 1G; Material - Steel; Length - in - 4.62; Width - in - 2.87; Depth - in - 2.75; Finish - Ivory; Manufacturer Series - 500, 700