Menu Search
LEGRAND - WIREMOLD #VC5748

Device Outlet, 1 Gang; Steel; LxWxD: 4.62 x 2.87 x 1.75 in.; Ivory

SKU # 78677604856 Manufacturer Series: 500, 700
Finish: Ivory
Box Type: Device Outlet, 1G
Material: Steel
Length: 4.62 in.
Width: 2.87 in.
Depth: 1.75 in.