Menu Search
LEGRAND - WIREMOLD #OFR48-2

Device Outlet, 2 Gang, Divided; Black; LxWxD: 13 x 7 x 2.25 in.

SKU # 78677617516 Manufacturer Series: OFR
RoHS Compliant
Box Type: Device Outlet, 2G, Divided
Material: Steel
Length: 13 in.
Width: 7 in.
Depth: 2.25 in.
Finish: Black Powder Coated

Additional Info: Voltage Rating: 600V