Menu Search
LEGRAND - WIREMOLD #V2444D-2N

Device Outlet, 2 Gang, Divided; LxWxD: 4.75 x 4.75 x 2.75 in.

SKU # 78677613471 Manufacturer Series: 2400
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Device Outlet, 2G, Divided
Material: Steel
Length: 4.75 in.
Width: 4.75 in.
Depth: 2.75 in.
Finish: Ivory

Additional Info: Accepts Commercially Available Faceplates. Over Raceway Mounting