Menu Search
LEGRAND - WIREMOLD #2344SD-2A

Device Outlet, 2 Gang; PVC; LxWxD: 4.75 x 4.87 x 2.25 in.; Ivory

SKU # 78677606796 Manufacturer Series: 400, 800, 2300
Box Type: Device Outlet, 2G
Material: PVC
Length: 4.75 in.
Width: 4.87 in.
Depth: 2.25 in.
Finish: Ivory

Additional Info: Accepts: 5507 Series Faceplates, Pass & Seymour Activate or Wiremold Open System Modules. For Power or Data. Over Raceway Mounting