Menu Search
LEGRAND - WIREMOLD #VC5748-2

Device Outlet, 2 Gang; Steel; LxWxD: 4.75 x 4.75 x 1.75 in.; Ivory

SKU # 78677604857 Manufacturer Series: 500, 700
Finish: Ivory
Box Type: Device Outlet, 2G
Material: Steel
Length: 4.75 in.
Width: 4.75 in.
Depth: 1.75 in.