Menu Search
LEGRAND - WIREMOLD #VC5748-3

Device Outlet, 3 Gang; Steel; LxWxD: 4.62 x 6.5 x 1.75 in.; Ivory

SKU # 78677604858 Manufacturer Series: 500, 700
Finish: Ivory
Box Type: Device Outlet, 3G
Material: Steel
Length: 4.62 in.
Width: 6.5 in.
Depth: 1.75 in.