Menu Search
LEGRAND - WIREMOLD #OFR48-4

Device Outlet, 4 Gang; Steel; LxW: 18 x 7 in.

SKU # 78677617517 Manufacturer Series: OFR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Device Outlet, 4G
Material: Steel
Length: 18 in.
Width: 7 in.
Finish: Black

WM. OFR48-4 4G-DEV-BOX

Additional Info: Allows Multiple Services (Power, Data, A/V) At A Single Point-Of-Use