Menu Search

LEGRAND - WIREMOLD #VC5738

Round Fixture Outlet Ivory Steel

SKU: 78677604841
Manufacturer Series: 500, 700
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Box Type: Round Fixture Outlet
Material: Steel
Length: 4.75 in.
Width: 4.75 in.
Depth: 1 in.
Finish: Ivory
Description
Raceway Outlet Boxes: Box Type - Round Fixture Outlet; Material - Steel; Length - in - 4.75; Width - in - 4.75; Depth - in - 1.00; Finish - Ivory; Manufacturer Series - 500, 700