Menu Search
Raceway Outlet Boxes Round Fixture Outlet; Steel; Ivory; LxWxD: 5.5 x 5.5 x 1 in.
LEGRAND - WIREMOLD #VC5738A

Round Fixture Outlet; Steel; Ivory; LxWxD: 5.5 x 5.5 x 1 in.

SKU # 78677604842 Manufacturer Series: 500, 700
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Box Type: Round Fixture Outlet
Material: Steel
Length: 5.5 in.
Width: 5.5 in.
Depth: 1 in.
Finish: Ivory