Menu Search
LEGRAND - WIREMOLD #VC5739

Round Fixture Outlet; Steel; LxWxD: 6.38 x 6.38 x 1 in.; Ivory

SKU # 78677604843 Manufacturer Series: 500, 700
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Round Fixture Outlet
Material: Steel
Length: 6.38 in.
Width: 6.38 in.
Depth: 1 in.
Finish: Ivory