Menu Search
PANDUIT #JBP1DWH

Device Outlet, 1 Gang; PVC; LxWxD: 5.2 x 3.45 x 2.75 in.; White

SKU # 07498364078 Manufacturer Series: LD, T-45
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Device Outlet, 1G
Material: PVC
Length: 5.2 in.
Width: 3.45 in.
Depth: 2.75 in.
Finish: White

Additional Info: Two piece construction accepts Pan-Way or any screw-on NEMA standard faceplate. Fits: T-45 or LD Profile Raceways. Breakouts for 1/2", 3/4" or 1" conduit