Menu Search

PANDUIT #JBP1EI

Device Outlet, 1G Electrical Ivory PVC

SKU: 07498364069
Manufacturer Series: LDP, LDS, PD
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Box Type: Device Outlet, 1G
Material: PVC
Length: 5.05 in.
Width: 3.31 in.
Depth: 1.75 in.
Finish: Electrical Ivory
Description
Raceway Outlet Boxes: Box Type - Device Outlet, 1G; Material - PVC; Length - in - 5.05; Width - in - 3.31; Depth - in - 1.75; Finish - Electrical Ivory; Manufacturer Series - LDP, LDS, PD