(0)

PANDUIT #JBP1EIW

Device Outlet, 1G Off White PVC

SKU: 07498375477
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Box Type: Device Outlet, 1G
Material: PVC
Length: 5.12 in.
Width: 3.38 in.
Depth: 1 in.
Finish: Off White
Manufacturer Series: LDP, LDS, PD
Description
Raceway Outlet Boxes: Box Type - Device Outlet, 1G; Material - PVC; Length - in - 5.12; Width - in - 3.38; Depth - in - 1.00; Finish - Off White; Manufacturer Series - LDP, LDS, PD