Menu Search
PANDUIT #JBX3510WH-A

Low Voltage Outlet, 1 Gang; LxWxD: 5.02 x 3.27 x 1.62 in.; White

SKU # 07498335395 Manufacturer Series: C
RoHS Compliant
View more versions of this product
Finish: White
Box Type: Low Voltage Outlet, 1G
Material: PVC
Length: 5.02 in.
Width: 3.27 in.
Depth: 1.62 in.

Additional Info: Two-piece box with adhesive backing