Menu Search

PANDUIT

Low Voltage Outlet, 1 Gang

(3 Product Options) Manufacturer Series: LD
  • Box Type: Low Voltage Outlet, 1G
  • Material: PVC
  • Length: 5.23 in.
  • Width: 3.27 in.
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Box Type: Low Voltage Outlet, 1G
Material: PVC
Length: 5.23 in.
Width: 3.27 in.
Depth: 2.75 in.