Menu Search
Raceway Outlet Centers Cabinet Outlet Center 9 Outlets
LEGRAND - WIREMOLD #3609ULBD

CabinetMate Cabinet Outlet Center 9 Outlets

SKU # 78677618070
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Strip Type: Cabinet Outlet Center
Number of Outlets: 9
Electrical Rating: 15A 120V
Outlet Type: Straight Blade, NEMA 5-15P
Length: 36 in.
Cord: 15 ft.
Material: Aluminum
Finish: Gray

Raceway Outlet Centers: Strip Type - Cabinet Outlet Center; Number of Outlets - 9; Electrical Rating - 15A120V; Outlet Type - Straight Blade, NEMA 5-15P; Length - in - 36; Cord - 15-Ft; Material - Aluminum; Finish - Gray; Manufacturer Series - Cabinetmate