Menu Search

LEGRAND - WIREMOLD #CV4047BF

Faceplate, Raceway; Steel; Duplex Receptacle; Ivory

SKU: 78677604134
Manufacturer Series: 4047
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Plate Type: Raceway Device Bracket and Trimplate
Configuration: Duplex Recept and Communications Outlet
Material: Steel
Finish: Ivory
Additional Info: Canadian version. Communications Outlet: Modular Furniture Bezel or two Keystone Twist-outs.