You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - WIREMOLD #V24DWND

Frame, Raceway; Steel; Duplex Receptacle; Ivory

SKU # 78677613481 Manufacturer Series: 2400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Finish: Ivory
Plate Type: Raceway Device Bracket and Trimplate
Configuration: Duplex Receptacle
Material: Steel

Additional Info: Device Opening Facing Downward