Menu Search
PANDUIT #T70PNIW

Pan-Way™ Faceplate, Raceway Insert; PVC; Blank; Office White

SKU # 07498384015
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Raceway Faceplate Insert
Configuration: Blank
Material: PVC
Finish: Office White

Additional Info: Dimensions: 4.50 in. H x 2.75 in. W