You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #CPGWH-2G

Pan-Way™ Faceplate, Raceway Outlet; ABS; 2G GFCI; White

SKU # 07498369705 Manufacturer Series: Classic Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Finish: White
Plate Type: Raceway Outlet Faceplate
Configuration: 2G, GFCI
Material: ABS

Additional Info: Dimensions: 4.50 in. H x 4.50 in. W, Screw On Mounting