Menu Search
PANDUIT #T70PEI

Faceplate, Raceway Snap-on; PVC; Duplex; Electrical Ivory

SKU # 07498372507
RoHS Compliant
Plate Type: Raceway Snap-on Faceplate
Configuration: Duplex
Material: PVC
Finish: Electrical Ivory

Additional Info: Dimensions: 4.50 in. H x 2.75 in. W