Menu Search
PANDUIT #P32W2R1-75-7

PanNetâ„¢ Double Sided Adhesive Tape 7-yds (6.4m) Foam/Rubber Adhesive

SKU # 07498378727
RoHS Compliant
Tape Type: Double Sided Adhesive
Material: Foam/Rubber Adhesive
Width: 0.75 in. (19mm)
Length: 7 yd. (6.4m)

Raceway Tape: Tape Type - Double Sided Adhesive; Material - Foam/Rubber Adhesive; Width - 0.75"(19.0mm); Length - 7-yds (6.4m); Additional Information - 1/32" (0.79mm)Thick, White tape; Manufacturer Series - Pan-Net

Additional Info: 1/32" (0.79mm)Thick, White tape