Menu Search
LEGRAND - WIREMOLD #V24GB506

Plugmold Raceway, 2-Piece Pre-Wired; Ivory; Steel; 5 ft. Long; 10 Outlets

SKU # 78677608541 Manufacturer Series: 2000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Two-Piece Pre-Wired
Material: Steel
Length: 5 ft.
Number of Outlets: 10
Outlet Rating: 20A/125V, 5-20R
Wiring: 3W 1-Cct Grdg
Finish: Ivory