Menu Search
LEGRAND - WIREMOLD #PN03L08WH

Eclipse Raceway, 1-Piece Latching; 600V; 8 ft. Long; White

SKU # 78677601545 Manufacturer Series: PN03
Type: One-Piece Latching
Material: PVC
Max Volts: 600V
Width: 0.812 in.
Height: 0.5 in.
Length - ft: 8 ft.
Finish: White
Back Type: Adhesive

Additional Info: 600V Rated when Screw Mounted