Menu Search

LEGRAND - WIREMOLD #BE1200-10

One-Piece Overfloor Raceway Beige PVC

SKU: 78677606010
Manufacturer Series: 1200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: One-Piece Overfloor
Material: PVC
Width - in: 2.5 in.
Height - In: 0.45 in.
Length - ft: 10 ft.
Finish: Beige
Back Type: Non-Adhesive
Description
Raceway: Type - One-Piece Overfloor; Material - PVC; Width - in - 2.500; Height - in - 0.450; Length - ft - 10; Finish - Beige; Back Type - Non-Adhesive; Manufacturer Series - 1200