Menu Search

LEGRAND - WIREMOLD #V500-5

One-Piece Raceway Ivory Steel

SKU: 78677603756
Manufacturer Series: 500
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: One-Piece
Material: Steel
Max Volts: 600V
Width - in: 0.75 in.
Height - In: 0.531 in.
Length - ft: 5 ft.
Finish: Ivory
Back Type: Non-Adhesive
Description
Raceway: Type - One-Piece; Material - Steel; Max Volts - 600V; Width - in - 0.750; Height - in - 0.531; Length - ft - 5; Finish - Ivory; Back Type - Non-Adhesive; Manufacturer Series - 500