Menu Search
LEGRAND - WIREMOLD #BK1600-10

Raceway, 1-Piece Overfloor; Black; PVC; 10 ft. Long

SKU # 78677606060 Manufacturer Series: 1600
View more versions of this product
Length - ft: 10 ft.
Type: One-Piece Overfloor
Material: PVC
Width: 3.343 in.
Height: 0.937 in.
Finish: Black
Back Type: Non-Adhesive