Menu Search
Raceway Raceway, 1-Piece Overfloor; Steel; 10 ft. Long; Galvanized

LEGRAND - WIREMOLD #2600-10

Raceway, 1-Piece Overfloor; Steel; 10 ft. Long; Galvanized

SKU #78677608023
Manufacturer Series: 2600
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: One-Piece Overfloor
Material: Steel
Max Volts: 600V
Width - in: 2.219 in.
Height - In: 0.719 in.
Length - ft: 10 ft.
Finish: Galvanized
Back Type: Non-Adhesive