Menu Search
LEGRAND - WIREMOLD #V500

Raceway, 1-Piece; Steel; 600V; Ivory; 10 ft. Long

SKU # 78677607012 Manufacturer Series: 500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length - ft: 10 ft.
Type: One-Piece
Material: Steel
Max Volts: 600V
Width: 0.75 in.
Height: 0.531 in.
Finish: Ivory
Back Type: Non-Adhesive