Menu Search
PANDUIT #LD3WH10-A

Raceway, 1-Piece Latching; 600V; White; 10 ft. Long

SKU # 07498372992 Manufacturer Series: LD3
RoHS Compliant
Type: One-Piece Latching
Material: PVC
Max Volts: 600V
Width: 0.77 in.
Height: 0.41 in.
Length - ft: 10 ft.
Finish: White
Back Type: Adhesive

Additional Info: Single Channel