You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #LD2P10IW8-A

Pan-Way™ Raceway, 1-Piece Latching, 2-Channel; 600V; White; 8 ft. Long

SKU # 07498368817 Manufacturer Series: LD2P10
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: One-Piece Latching, 2-Channel
Material: PVC
Max Volts: 600V
Width: 1.51 in.
Height: 0.86 in.
Length - ft: 8 ft.
Finish: Off White
Back Type: Adhesive