Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommca@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
Please enter your email address.
Please enter your email address and password below.
Please enter your password.
*
Email Address
*
Password
Forgot Password?
Keep Me Signed In
Log In
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Data Communications
Energy Management
Safety
Value Creation
My Account Management
Lighting
Wire and Cable
Broadband Communications
Utility
Automation and Control
About Us
Back
About WESCO
Careers
Contact Us
Branch Locator
FAQ
Investor Relations
Email Sign Up
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommca@wesco.com
Branch Locator
Help
Cable Management and Routing
Raceway
Raceway
#LD3IW6-A
PANDUIT
#LD3IW6-A
Raceway, 1-Piece Latching; 48V; White; 6 ft. Long
SKU
#
07498358826
Manufacturer Series:
LD3
RoHS
Compliant
Loading price and availability...
Quantity Pricing:
Please
Log In
or
Register
to view pricing & availability.
Availability
Specifications
Type:
One-Piece Latching
Material:
PVC
Max Volts:
48V
Width:
0.77 in.
Height:
0.46 in.
Length - ft:
6 ft.
Finish:
Off White
Back Type:
Adhesive
Downloads
Data Sheet 1
Data Sheet 2
Data Sheet 3