Menu Search
PANDUIT #LD3WH6-A

Raceway, 1-Piece Latching; 48V; White; 6 ft. Long

SKU # 07498358814 Manufacturer Series: LD3
RoHS Compliant
Type: One-Piece Latching
Material: PVC
Max Volts: 48V
Width: 0.77 in.
Height: 0.46 in.
Length - ft: 6 ft.
Finish: White
Back Type: Adhesive